Shop All Circular Saw Blades
Irwin
10", 80-Teeth Master Combo Saw Blade, PK5
Mfr # 11270ZR
Zoro # G3977359
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 11270ZR
- Zoro # G3977359
- UPC # 024721112705
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Master Combination Saw Blade,10in,80T |
Number of Teeth | 80 |
Description
Master Combination Saw Blade,10in,80T, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mill File, American, Rectangular, Smooth (78146600)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- S&G TOOL AID $WIRE STRIPPER (SG19000)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14613)
- IRWIN Recip Saw Blades 8"18Tpi 5Pk (HAN372818P5)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- IRWIN 12", 100-Teeth Laser Cut Circular Saw Blade, PK2 (1807386)
- IRWIN Plywood/Veneer/Plastic Universal Arbor (11840)
- IRWIN SAW BLAD 10"" MARATHN 40T (14070)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (15070)
- DEWALT 14" 90T Light Gauge Ferrous Metal Cutting 1" Arbor (DWA7745)
- Irwin Power Saw Blades