Shop All Circular Saw Blades
Irwin
10", 80-Teeth Laser Cut Circular Saw Blade, PK3
Mfr # 1807370
Zoro # G3977587
product price: $197.99
/pk 3, $66.00/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Blade Dia. 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807370
- Zoro # G3977587
- UPC # 08548975200
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Laser Cut Circular Saw Blade,10in,80T |
Number of Teeth | 80 |
Description
Laser Cut Circular Saw Blade,10in,80T, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 6 mm Ball End Hex L-Key (KLX82060)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2601D181)
- STEELMAN 3/8" Drive (F) to 1/2" (M) Socket Adapter (78189)
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- IRWIN 10", 50-Teeth Laser Cut Circular Saw Blade, PK3 (1807368)
- IRWIN Recip Saw Blades 6"18Tpi-25Pk (HAN372618B)
- IRWIN 8", 50-Teeth Circular Saw Blade, PK5 (4935557)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN 10 40T Carb Tip Blade (14070)
- IRWIN Circular Saw Blade, Round Arbor (24030)
- FREUD Dial-A-Width Stacked Dado Sets, 8 (SD608)
- Irwin Circular Saw Blades