Shop All Circular Saw Blades
This Product is Discontinued
Irwin
10", 80-Teeth Circular Saw Blade, Steel (Discontinued)
Mfr # 11670
Zoro # G7619577
This Product is Discontinued
Key Features
- Hook Angle 6 Degrees
- Plate Thickness 0.087 in
- Number of Teeth 80
- Max. RPM 5900
- Kerf 0.079"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 11670
- Zoro # G7619577
- UPC # 024721116703
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10 in |
Cutting Depth | 4" |
Details
Item | Circular Saw Blade |
Hook Angle | 6 Degrees |
Plate Thickness | 0.087 in |
Number of Teeth | 80 |
Max. RPM | 5900 |
Kerf | 0.079" |
Diamond Knockout | No |
Arbor Hole | 5/8" |
Tip Material | Steel |
Blade Type | Finishing |
For Use With | Miter/Table Saw |
Primary Saw Application | Wood |
Application | For Trim/Finish |
Tooth Grind | Top/Face |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 80, Tip Material Steel, Hook Angle 6 Degrees , Tooth Grind Top/Face, Blade Type Finishing, Plate Thickness 0.087 in, Application For Trim/Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.