Shop All Circular Saw Blades
Irwin
10", 50-Teeth Laser Cut Circular Saw Blade, PK3
Mfr # 1807368
Zoro # G3977605
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Primary Saw Application Wood
- System of Measurement Inch
- Hook Angle 15.0 Degrees
- Arbor Hole 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1807368
- Zoro # G3977605
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Laser Cut Circular Saw Blade,10in,50T |
Number of Teeth | 50 |
Primary Saw Application | Wood |
System of Measurement | Inch |
Hook Angle | 15.0 Degrees |
Arbor Hole | 5/8" |
Application | Combination |
Blade Type | Miter |
Tip Material | Carbide |
For Use With | Products Produced with A-A-59326D Standards |
Tooth Grind | ATB+R |
Type | Circular Saw Blade |
Kerf | 0.098" |
Accessory Type | Laser Cut Circular Saw Blade,10in,50T |
Description
Laser Cut Circular Saw Blade,10in,50T, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 41/64 (53441)
- DRILL AMERICA 1/32" Cobalt Jobber Length Drill Bit (DWDCO1/32)
- DRILLCO 32PC S&D DRILL BIT STAND 1/2-1" BY 64ths W\Drill (1000N32)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- IRWIN 7-1/4 in. D X 5/8 in. Steel Circular Saw Blade 120 teeth (21830ZR)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- IRWIN 7-1/4", 48-Teeth Circular Saw Blade, PK5 (4935555)
- IRWIN Reciprocating Saw Blades, 956R, Bi-Metal, 9"L (LEX22752)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- CRAFTSMAN Plywood Saw Blade, 7-1/4" 140T (CMAS2725140)
- Irwin Circular Saw Blades