Shop All Circular Saw Blades
Irwin
10", 24-Teeth Laser Cut Circular Saw Blade, PK3
Mfr # 1807366
Zoro # G3977620
product price: $122.99
/pk 3, $41.00/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 10"
- Number of Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1807366
- Zoro # G3977620
- UPC # 08548974833
- Country of Origin China
- Category Circular Saw Blades
Dimensions
Blade Dia. | 10" |
Details
Item | Laser Cut Circular Saw Blade,10in,24T |
Number of Teeth | 24 |
Description
Laser Cut Circular Saw Blade,10in,24T, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch, 1-1/2 cond 744 Sc (28162)
- PROTO SKT 3/8DR 15/16 6PT (PO5230H)
- PROTO 3/8" Drive Socket Set, SAE, 13 pcs (J52304)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- IRWIN 10", 24-Teeth Circular Saw Blade, Steel (14233)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- IRWIN Circular Saw Blade, 6-1/2"X18T Framing/Ripping, 5/8" (IR14020)
- IRWIN 6-1/2", 40-Teeth Circular Saw Blade, Steel (14023)
- IRWIN Hacksaw Blades, 232He, 12"x32 Tpi, Bi-Metal (LEX20156)
- CRAFTSMAN Framing/Ripping Saw Blade, 10" 24T (CMAS21024)
- Irwin Power Saw Blades