Shop All Screwdriver Bits
Irwin
#1 Phillips Head Power Bit - 1-15/16" Long
Mfr # IWAF22PH1B10
Zoro # G002650422
product price: $1.85
/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.000 in
- Application INDIVIDUAL
- Width 0.300 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # IWAF22PH1B10
- Zoro # G002650422
- UPC # 673766000000
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 2.000 in |
Width | 0.300 in |
Details
Application | INDIVIDUAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10-1/4" 28T Framing Circular Saw Blade (48-40-1038)
- BIG HORN Large Table Saw Push Button Switch with Emergency STOP Cover (18806)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine (MSP-66-FP-S1)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- IRWIN BIT EXT 6""LOCK N LOAD (4935704)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DESQ32)
- IRWIN BIT DRILL25/64""COBALT CD (3016025)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- IRWIN FRACTNL BIT 7/16""X5-1/2"" (73828)
- IRWIN Power Bit, SAE, 1" Bit L, PK25 (IWAF31PH2B25)
- VEGA Torx 15 Power Bit x 2 (150T15A)
- Irwin Screwdrivers and Nutdrivers