Shop All C Clamps
Irwin
1 CClamp
Mfr # 225101ZR
Zoro # G808019881
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Irwin Quick Grip, 1 inch CClamp Combines professionalgrade construction with a small size, making it an ideal choice for handling delicate clamping tasks with precision It has tough, doublerolled threads that offer fast clamping pressure adjustments and give the tool a long service life As you apply up to 900 pounds of clamping pressure with the cast iron Irwin 1inch Cclamp, its swivel pad maintains stable contact with the pieces being clamped and tilts to match angled surfaces The pad is also oversized to minimize surface marring, making this compact tool an excellent choice for working with delicate materials The Irwin Cclamp has a 1inch clamping capacity and a 1316inch throat depth Its large handle lets you more apply pressure with less effort, reducing hand fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Power Bit, SAE, 1/4", Hex, T10, 6", S2 Steel (J60666)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9103)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 75 N Max, M4, cylindrical, external and internal threads (K0568.01001055)
- IRWIN MINI QUICKGRIP CLAMP 12"" (1964744)
- IRWIN Vise Grip VGP11R 11 Inch Regular Tip Locking C-Clamp (VGP11R)
- IRWIN QUICKGRIP HANDICLAMP2""HD (1799212)
- IRWIN C-Clamp, 2-1/2x1-3/8in, PK5 (2025102)
- IRWIN C-Clamp, 2in, PK5 (225102ZR)
- IRWIN Vise Grip VGP18R 18 Inch Locking C-Clamp (VGP18R)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- Irwin Clamps