Shop All Self-Feed Drill Bits
Irwin
1-3/8IN Speedbor Max Self Feed Bit
Mfr # 3046007
Zoro # G0764438
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 1-3/8"
- Overall Length 5"
- Drill Style Self-Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 3046007
- Zoro # G0764438
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Bit Dia. | 1-3/8" |
Overall Length | 5" |
Shank Size | 1-3/8" |
Details
Drill Style | Self-Feed |
Item | Wood Drilling Bit |
Description
Wood Drilling Bit, Self-Feed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33X20)
- MAKITA Multi-Surface Scanner, 18V Lithium (DWD181ZJ)
- WARNER Spray Shield, Aluminum, 48" (10125)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/4" (3046012)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/2" (3046008)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- IRWIN SELF FEED BIT 1-1/8"" (3046005)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2-1/8" (3046011)
- IRWIN SELF FEED BIT 1-1/2"" (3046008)
- BOSCH Self-Feeding Bit, 1In (SF1001)
- Irwin Self-Feed Drill Bits