Shop All Mobile Sales Floor Tables
Irsg
Unassembled Value Line Table w/middle & bottom shelf 20” D x 18”Lx39”H
Mfr # VLT-2046
Zoro # G6149037
product price: $338.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # VLT-2046
- Zoro # G6149037
- Country of Origin China
- Category Mobile Sales Floor Tables
Details
Item | Unassembled Tbl w/ Middle & Btm Shlf 20" |
Description
Unassembled Tbl w/ Middle & Btm Shlf 20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Hand Truck, 400 lb. (3W154)
- ZORO SELECT Swivel Plate Caster, 6 in. Dia., 1000 lb. (4DE80)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 6' - 4-ply (EE4-902-06-T3)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- Irsg Mobile Sales Floor Tables