Shop All Mobile Work Tables
Irsg
Mobile Work Table, 20 W x 46 In. L
Mfr # VLT-2046-FF1
Zoro # G7161183
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Material Wood/Steel
- Overall Height 38 3/4 in
- Caster Dia. 4 in
- Caster Type (2) Swivel; (2) Swivel Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irsg
- MFR # VLT-2046-FF1
- Zoro # G7161183
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Overall Height | 38 3/4 in |
Caster Dia. | 4 in |
Overall Width | 46 in |
Caster Size | 4" |
Width | 46 in |
Overall Length | 46" |
Depth | 20 in |
Height | 38 3/4 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 20 in |
Overall Depth | 20 in |
Overall Height Range | 38 3/4 in |
Work Surface Width | 46 in |
Wheel Diameter | 4 in |
Overall WxD | 46 in x 20 in |
Overall Fixed Height | 38 3/4 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Dual Drop Leaves, Flip and Fold Board, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-CD)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73105)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x72in, LdCap 800lb (1872GY)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- AMGOOD 18x24 Rolling Prep Table with Stainless Steel Top (AMG WT-1824-WHEELS)
- AMGOOD 24x18 Rolling Prep Table with Stainless Steel Top (AMG WT-2418-WHEELS)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- DURHAM MFG Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf (MTM246030-2K295)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- Irsg Mobile Work Tables