Shop All Wire Carts
Irsg
Merch Crt 42"L(47" w/ Hdl) x 18"W x 39"H
Mfr # MC-4218S-S3
Zoro # G6148949
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$450.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irsg
- MFR # MC-4218S-S3
- Zoro # G6148949
- Country of Origin China
- Category Wire Carts
Details
Item | Merch Crt 42"L(47" w/ Hdl) x 18"W x 39"H |
Description
Merch Crt 42 In.L(47 In. w/ Hdl) x 18 In.W x 39 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Black, 24 in. L, SS (BBS24SBK)
- AFTERMARKET 4' Long x 1" Wide Eye-To-Eye Loop Nylon Lifting Sling - Universal Fit (OTK20-0244)
- ZORO SELECT Swivel Stem Caster, Polypropylene, 2 in, 75 lb. (19YX27)
- COLSON ColsonĀ® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00005.459 WS)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x36x39 In (1ECJ4)
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Chrome (2HDF1)
- ZORO SELECT Wire Cart, 3 Shelf, 48x24x39, Black (2HDJ7)
- NEXEL Adjustable Chrome Wire Shelf Cart w/2 Shelves, 800 Ib. Capacity, 60inL x 24inW x 40inH (188685)
- JONARD TOOLS Steel Cable Caddy W/ Wheels, Up to 20" D (CC-2721WS)
- Irsg Utility & Storage Carts