Shop All Wire Carts
Irsg
Merch Crt 36"L(41" w/ Hdl) x 18"W x 39"H
Mfr # MC-3618S-S3
Zoro # G6148924
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irsg
- MFR # MC-3618S-S3
- Zoro # G6148924
- Country of Origin China
- Category Wire Carts
Details
Item | Merch Crt 36"L(41" w/ Hdl) x 18"W x 39"H |
Description
Merch Crt 36 In.L(41 In. w/ Hdl) x 18 In.W x 39 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Lift Table, Load Cap. 2000 lb. (492128)
- LITTLE GIANT LADDERS FIBERGLASS COMBINATION LADDER, 3-in-1 All-Access Combination Ladder Configuration, 11 ft (13905-071)
- VESTIL Economy Lever Hoist, 0.5K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-05-15)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- SOUTHWIRE Wire Cart, 1000 Lb Capacity (WW-535)
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L (WT26C2E)
- NEXEL Mail Cart - 22 x 44 x 35 in. (SC16362)
- GLOBAL EQUIPMENT Chrome Wire Cart With (4) 6"H Red Grid Containers 21x24x40 (269027RD)
- GLOBAL EQUIPMENT Nexel Chrome ESD Wire Shelf Truck, 4 Shelf, 48"L x 18"W x 69"H, Polyurethane Casters (C18486ESD)
- GLOBAL INDUSTRIAL Standard Mail/Office File Cart, 200 Lb. Capacity (168029)
- Irsg Wire Carts