Shop All Mobile Sales Floor Tables
Irsg
Folding Work Table with template holder and 30" hanger bar
Mfr # FTW-30A4-IHB-TH
Zoro # G6148599
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$288.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irsg
- MFR # FTW-30A4-IHB-TH
- Zoro # G6148599
- Country of Origin China
- Category Mobile Sales Floor Tables
Details
Item | Fldng Tbl 20" x 40" x 39 1/2"H w/ tlscpg |
Description
Fldng Tbl 20 In. x 40 In. x 39 1/2 In.H w/ tlscpg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Safety Latch for 6 Ton Lever Hoist (L5BA0631071)
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- ZORO SELECT Rope, Nylon, 1/2in Dia, 500 ft. (710160-00500-0)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- Irsg Retail & Hospitality Carts