Shop All Mobile Sales Floor Tables
Irsg
Folding Work Table 20" x 32" x 39 1/2"H
Mfr # FTW-30A
Zoro # G6148583
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # FTW-30A
- Zoro # G6148583
- Country of Origin China
- Category Mobile Sales Floor Tables
Details
Item | Fldng Tbl 20" x 32" x 39 1/2"H |
Description
Fldng Tbl 20 In. x 32 In. x 39 1/2 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1" D-Ring Tie Down with Mounting Bracket - 300 lbs (MR9)
- BUYERS PRODUCTS 2 Inch by 20 Foot E-Track Ratchet Tie Down (01077)
- ZORO SELECT Rigid Plate Caster, Rubber, 4 in., 115 lb, D (1UHK2)
- LITTLE GIANT Wagon Trucks, 24" x 36" Deck, 1200 lbs, 10" Solid Rubber, 6" Lip Deck (LDW2436X610)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- Irsg Mobile Sales Floor Tables