Shop All Mobile Sales Floor Tables
Irsg
Folding Table with telescoping arm and 24” hanger bar
Mfr # FTW-24A-F21-1
Zoro # G6148775
product price: $371.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$371.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # FTW-24A-F21-1
- Zoro # G6148775
- Country of Origin China
- Category Mobile Sales Floor Tables
Details
Item | Fldng Tbl 20"D x 26"L x 39 1/2"H w/ tlsc |
Description
Fldng Tbl 20 In.D x 26 In.L x 39 1/2 In.H w/ tlsc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- PAKE HANDLING TOOLS Beam Clamp, 2200 lb. Cap, Beam Flan Range 2.95"-9.05" (PAKBC01)
- SIMPSON STRONG-TIE 2x4 MED L Angle (ML24Z)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene (3684RWHI)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- Irsg Mobile Sales Floor Tables