Shop All Mobile Sales Floor Tables
Irsg
Folding Processing Table 24” x 48” x 36”H
Mfr # FPT-2452
Zoro # G6148547
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # FPT-2452
- Zoro # G6148547
- Country of Origin China
- Category Mobile Sales Floor Tables
Details
Item | Fldng Processing Tbl 24" x 52" x 36"H |
Description
Fldng Processing Tbl 24 In. x 52 In. x 36 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (A6R1824A3B3C50P6)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set Service Caster (SCC-TS20S414-PPUB-BLK-58212-4)
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2VJW9)
- MAGLINER Replacement Handle 48x17-1/8x16-1/2 (30100)
- IRSG Sm Mobile Table w/Drop Lves, 2 Comp Org. Bin, Hang Bar & Btm Shelf (ERGO-27-K6)
- IRSG Mobile Point of Sale Cart with drawer and bottom shelf (MPOS-28-REG)
- IRSG Mobile Work Table with Drop Leaves & Bottom Shelf (ERGO-32-K2)
- Irsg Mobile Sales Floor Tables