Shop All Mobile Work Tables
Irsg
Ergonomic Mobile Work Table, 54 In. L
Mfr # ERGO-28-K8
Zoro # G2253636
product price: $390.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Width 20 in
- Height 35 in to 42 in
- Overall Length 54"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # ERGO-28-K8
- Zoro # G2253636
- Country of Origin China
- Category Mobile Work Tables
Dimensions
Width | 20 in |
Height | 35 in to 42 in |
Overall Length | 54" |
Overall Height | 35 to 42" |
Overall Depth | 20 in |
Overall Width | 54 in |
Caster Dia. | 4 in |
Drawer Height | 4 1/2 in |
Caster Size | 4" |
Depth | 54 in |
Drawer Depth | 22 in |
Drawer Width | 18 in |
Maximum Adjustable Height | 42 in |
Minimum Adjustable Height | 35 in |
Number of Height Positions | 2 |
Overall WxD | 54 in x 20 in |
Work Surface Depth | 20 in |
Work Surface Width | 54 in |
Overall Height Range | 35 in to 42 in |
Wheel Diameter | 4 in |
Height Adjustability | Adjustable Height |
Height Adjustment Increments | 2 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Drawers, Includes Locking Drawer and Bottom Shelf, Maximum Adjustable Height 42 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 1, Overall Depth 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 18"D x 48"W x 4-13/22"H, Steel (ZLCS-4818D)
- HILLMAN Hillman Fasteners 230009 24 in. High & Mighty Beveled Floating Shelf; White (230009)
- 80/20 Panel Stiffener With Handle (65-2429)
- WIRTHCO ENGINEERING Wirthco Funnel KingĀ® 4 Qt. Drum Funnel 32425 with 2" Threads & Lockable Lid (32425)
- LITTLE GIANT PUMP Mobile Table, 1200 lb., 36" L x 24" W (IP-2436-2BRK)
- SUNEX (B000XW2YJA) WRKTBL ADJ HVY DTY W/DRAWER (SU8019)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- Irsg Mobile Work Tables