Shop All Mobile Workbenches & Workstations
Irsg
Adjustable Mobile Work Table, 51 In. L
Mfr # ERGO-50-K3
Zoro # G9830265
product price: $804.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$804.99
Free 30-Day Returns
Key Features
- Width 51 in
- Height 35 in to 40 in
- Overall Length 51"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # ERGO-50-K3
- Zoro # G9830265
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 51 in |
Height | 35 in to 40 in |
Overall Length | 51" |
Overall Height | 35 to 40" |
Overall Depth | 26 in |
Overall Width | 51 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Depth | 26 in |
Number of Height Positions | 2 |
Minimum Adjustable Height | 35 in |
Wheel Diameter | 4 in |
Overall WxD | 51 in x 26 in |
Overall Height Range | 35 in to 40 in |
Work Surface Depth | 26 in |
Maximum Adjustable Height | 40 in |
Work Surface Width | 51 in |
Height Adjustment Increments | 2 in |
Height Adjustability | Adjustable Height |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Includes Wire Grid Bottom, Maximum Adjustable Height 40 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 0, Overall Depth 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Modular Adjustable Divider Tray-Gravity Fed Clear 12" Wide, PK2 (225899)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- EKENA MILLWORK Embrey Steel Bracket, Hammered White 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHWH)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS (4222KF)
- DIVERSIFIED SPACES MOBILE DEMONSTRATION TABLE W/DRWRS/ (4222K)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- Irsg Mobile Workbenches & Workstations