Shop All Mobile Workbenches & Workstations
Irsg
Adjustable Mobile Work Table, 300 lb.
Mfr # ERGO-50-K2
Zoro # G9830274
product price: $635.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$635.99
Free 30-Day Returns
Key Features
- Width 87 in
- Height 35 in to 40 in
- Overall Length 87"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # ERGO-50-K2
- Zoro # G9830274
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 87 in |
Height | 35 in to 40 in |
Overall Length | 87" |
Overall Height | 35 to 40" |
Overall Depth | 26 in |
Overall Width | 87 in |
Caster Dia. | 4 in |
Caster Size | 4" |
Depth | 26 in |
Work Surface Depth | 26 in |
Number of Height Positions | 2 |
Minimum Adjustable Height | 35 in |
Overall Height Range | 35 in to 40 in |
Maximum Adjustable Height | 40 in |
Height Adjustability | Adjustable Height |
Wheel Diameter | 4 in |
Overall WxD | 87 in x 26 in |
Height Adjustment Increments | 2 in |
Work Surface Width | 87 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Includes Wire Grid Bottom Shelf and Folding Leaves, Maximum Adjustable Height 40 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 0, Overall Depth 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Mobile Pick Rack, 36 in W x 60 in H x 24 in D, 16 Shelves, Gray (QPRDM-601GY)
- AKRO-MILS Plastic Divider, Black (40282)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 5/8 in H (40X48 CP EXP W/RUNNERS)
- ADVANTUS FlipShelf Four-Shelf Unit, 26.5 x 12 x 43, Black (38701)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- GLOBAL INDUSTRIAL 4-in-1 Portable Workbench With Power Strip (493680)
- ZORO SELECT Louvered Cart, 54-1/2 In. H, 36 In. L (RSC-2436-2-LP-2DR-32B-95)
- GREENE MANUFACTURING Mobile Cab Bench, Butcher Block, 38"W, 28"D (MG-250.M)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- MANHATTAN COMFORT 3-Piece Fortress Mobile Space-Saving Garage Cabinet and Worktable 4.0 (17GMC-WH)
- Irsg Mobile Workbenches & Workstations