Shop All Mobile Workbenches & Workstations
Irsg
Adjustable Height Mobile Work Table, 18In
Mfr # ERGO-27-K8
Zoro # G6463947
original price:
$520.99
11% off
new price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46 in
- Height 35 in to 42 in
- Overall Length 18"
- Workbench/Work Table Type Mobile
- No. of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irsg
- MFR # ERGO-27-K8
- Zoro # G6463947
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Width | 46 in |
Height | 35 in to 42 in |
Overall Length | 18" |
Overall Height | 35 to 42" |
Overall Depth | 18 in |
Overall Width | 46 in |
Caster Dia. | 4 in |
Drawer Height | 4 1/2 in |
Caster Size | 4" |
Drawer Depth | 22 in |
Depth | 18 in |
Drawer Width | 18 in |
Work Surface Width | 46 in |
Maximum Adjustable Height | 42 in |
Number of Height Positions | 2 |
Work Surface Depth | 18 in |
Wheel Diameter | 4 in |
Minimum Adjustable Height | 35 in |
Overall Height Range | 35 in to 42 in |
Height Adjustment Increments | 2 in |
Height Adjustability | Adjustable Height |
Overall WxD | 46 in x 18 in |
Description
Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Partially Assembled, Back Stop Height Not Applicable, Color Black, Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 2 in, Included Components Lower Shelf, Drawers, Includes Locking Drawer and Bottom Shelf, Maximum Adjustable Height 42 in, Minimum Adjustable Height 35 in, Non-Metal Top Thickness 1 1/2 in, Number of Drawers 1, Overall Depth 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- LOCKUP Box Locker, 12 in W, 18 in D, 82 in H, (1) Wide, (6) Openings, Gray (LUPE-1W6T-PC1S-02-31-A)
- NEW ENGLAND PLASTICS Nesting Container, Blue, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 BLUE)
- TENNSCO Boltless Shelf, 36"D x 36"W x 2"H, Steel (ZBES-3636W)
- IRSG Ergonomic Mobile Work Table, 40 In. L (ERGO-28-1-K4)
- POWERWELD Portable Welding Bench (WB2440)
- ZORO SELECT Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-32B-LU-95)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- ZORO SELECT Steel Cart, 1200 Lbs, 4 Shelves, 1 Drawer (PSD-2430-4-D-95)
- Irsg Mobile Workbenches & Workstations