Shop All Stackers
Irp
753 Black Case Stacker III with Grab and Go Graphic, 4PK
Mfr # 465IRP753BK
Zoro # G711786962
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stack cases of soda beer and other beverages with ease using this IRP 753 black Case Stacker III. With its durable frame this stacker raises the product from the floor to reduce the risk of damage. With your cases raised you no longer have to worry about your drinks getting kicked or scuffed by customers or their carts! It also protects the packaging from water damage that can occur if there is a spill or even while mopping the floor.**It's capable of holding 30 12 packs or 15 24 packs of beer or soda. The stacker can be configured with other case stackers to make a custom display in nearly any location! Use it in your grocery store convenience store or beer shop. This item's exterior features a Grab and Go graphic to catch your customers' attention add a level of style and merchandising to your inventory!**Overall Dimensions:*Width: 16 1/2''*Depth: 11 1/2''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 500 lb. (100 NY04)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Polyester, Yellow (EN1801DX10)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 137 IN (SL-137-AA)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- Irp Lifting Trucks