Shop All Stackers
Irp
752 Black Case Stacker II with Grab and Go Graphic, 4PK
Mfr # 465IRP752BK
Zoro # G611786949
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stack cases of soda beer and other beverages with ease using this IRP 752 black Case Stacker II. With its durable frame this stacker raises the product from the floor to reduce the risk of damage. With your cases raised you no longer have to worry about your drinks getting kicked or scuffed by customers or their carts! It also protects the packaging from water damage that can occur if there is a spill or even while mopping the floor.**It's capable of holding 20 12 packs or 10 24 packs of beer or soda. The stacker can be configured with other case stackers to make a custom display in nearly any location! Use it in your grocery store convenience store or beer shop. This item's exterior features a Grab and Go graphic to catch your customers' attention add a level of style and merchandising to your inventory!**Overall Dimensions:*Width: 16 1/2''*Depth: 11 1/2''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Wheel/Rim 16.5X9.75X8 Fits Case 586G 2WD Forklift fits 12-16.5 Tire (9.75x16.5TAN)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- EXTREME MAX Extreme Max 3008.0119 Solid Braid MFP Utility Rope - 3/8" x 100', Red (3008.0119)
- PAYSON CASTERS Door/Ladder Caster, Polyurethane, 500 lb. (882-3PJ)
- DAYTON Stacker, Hydraulic, 24VDC, 3500 lb. Cap. (55EZ96)
- PAKE HANDLING TOOLS Hand Winched Stacker With Platform, 440 lb. Capacity, 59" Lift Height (PAKMS05)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- PRESTOLIFTS PowerStak Fully Powered Stacker 2200 Lb. 125in Lift (PPS2200-125AS)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 118"-CAP: 2200 LBS (SPN22-118)
- VESTIL Adjustable Double Mast Stacker, Load Cap. 2200 lb., Overall Width: 47-3/8" (S-118-AA-DM)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- Irp Stackers