Shop All Hand Soap & Lotion Dispensers
Irp
7515402 White Freestanding Hand Sanitizing Station / Dispenser with Foot Pedal
Mfr # 465IRP402WH
Zoro # G311634779
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irp
- MFR # 465IRP402WH
- Zoro # G311634779
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Promote proper hand hygiene in your establishment with this IRP 7515402 white freestanding hand sanitizing station / dispenser with foot pedal! This station holds and stabilizes soap and sanitizer dispensers sold separately and stands at the perfect height for guests to comfortably and conveniently sanitize their hands. Its bright white color will add a clean touch to your establishment and at the same time you can promote hygienic habits to your customers. This dispenser can be adjusted to fit different styles of 1 gallon jugs or bottles. The sanitizer or soap fits easily into this dispenser by sitting atop a sturdy shelf and staying in place with a tubular lock to prevent theft. The lip on the shelf catches drips preventing messes in your establishment and decreasing the risk of slips and falls.A foot pedal eliminates the need for customers to touch the pump with their hands making this dispenser more sanitary than traditional stands. It even includes a pump stroke adjustment that controls the amount of sanitizer it dispenses. You'll save time and money thanks to its controlled dispensing. This dispenser's streamlined design makes it easy to clean and maintain. Plus its slim profile allows you to easily tuck it away and save storage space. This stand is perfect for placement in healthcare facilities supermarkets restaurants or any establishment where hygiene is of great importance. It can withstand indoor or outdoor use without rusting or rotting thanks to its durable ACM construction. Because this is a freestanding station you can relocate it with no trace or damage in your facility.Overall Dimensions:Width: 20''Depth: 15''Height: 42 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 64 gal Trash Can, Blue (ANA64)
- SIMPSON STRONG-TIE Hole Cleaning Brush, 1 in Dia x 4 in L Brush, 24 in L, For Use With 3/4 in Dia Anchor/Rebar, 13/16 t (ETB8L)
- LIQUID CADDY Liquid Caddy LCBK The Ultimate Beverage Holder - Black (LCBK)
- BRONCO 44 gal Round Trash Can, Green (84104409)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White (1320-04)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- BOBRICK Soap Dispenser (2111)
- PFISTER Pfister Flange Soap Dspnsr Rz (961-003U)
- PROVON LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (1927-01-DLY)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Black (SH900TBKGR)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, Wall Mount (52056)
- Irp Hand Soap & Lotion Dispensers