Shop All Stackers
Irp
3805075 Customizable Black Case Stacker II, 4PK
Mfr # 4653805075
Zoro # G111787026
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stack cases of soda beer and other beverages with ease using this IRP 3805075 customizable black Case Stacker II. With its durable frame this stacker raises the product from the floor to reduce the risk of damage. With your cases raised you no longer have to worry about your drinks getting kicked or scuffed by customers or their carts! It also protects the packaging from water damage that can occur if there is a spill or even while mopping the floor.**It's capable of holding 20 12 packs or 10 24 packs of beer or soda. The stacker can be configured with other case stackers to make a custom display in nearly any location! Use it in your grocery store convenience store or beer shop. Place your custom graphic on this case stacker to add a level of style and merchandising to your inventory!**Overall Dimensions:*Width: 16 1/2''*Depth: 11 1/2''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wheel, Pneumatic, 10 In x 4 In (1TJN8)
- NITE IZE Tie Down Strap, 2 Pack, 6 ft (CJWR6-09-2R6)
- DAYTON Push Button Assembly (EW-20)
- ZORO SELECT Walk Ramp, Apron End, 1500lb, 38 In x 10 ft (1VKD4)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb. (SE/HP-63)
- NOBLELIFT SEMI ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 98"-CAP: 2200 LBS (SPN22-98)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- EOSLIFT Heavy Duty Industrial Grade S15J Adjustable Base Leg Electric Lift Straddle Pallet Truck Stacker 3300 lbs. 118.1 in. lifting height with Adjustable Forks (S15J)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- NOBLELIFT MANUAL STRADDLE LEG STACKER - MAX. LIFT HEIGHT: 98" - CAP: 2200 LBS (SFH22-98)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB18E)
- Irp Stackers