Shop All Stackers
Irp
3251102 Black Case Stacker II, 4PK
Mfr # 4653251102
Zoro # G011787300
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stack cases of soda beer and other beverages with ease using this IRP 3251102 black Case Stacker II. With its durable frame this stacker raises the product from the floor to reduce the risk of damage. With your cases raised you no longer have to worry about your drinks getting kicked or scuffed by customers or their carts! It also protects the packaging from water damage that can occur if there is a spill or even while mopping the floor.**It's capable of holding 20 12 packs or 10 24 packs of beer or soda. The stacker can be configured with other case stackers to make a custom display in nearly any location! Use it in your grocery store convenience store or beer shop. This item's exterior features a sleek black color to catch your customers' attention and the solid color design is ideal for venues or stores that frequently change the beverages they are displaying or even where they are using it.**Overall Dimensions:*Width: 16 1/2''*Depth: 11 1/2''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D4)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- ZORO SELECT Steel Stock Picking Ladder Cart 1000 lb. Capacity, 56-1/8"L x 27-7/8"W x 73-1/16"H (SPS-HF-2852)
- TRACTEL Griphoist Manual Wire Rope Hoist, 2 Ton (4,000 lb.), 60 ft. Lift, T516D (T-516)
- WESCO Economy Straddle Hydraulic Fork Stacker, ESFL-76-30S (260055)
- PAKE HANDLING TOOLS Manual Stacker, 880 lb. Cap, 59" Lift Height, Adjustable Fork (PAKMS01)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- VESTIL 12V Single Counter Balance Stacker (DRLT-CB-54-MDPL)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Straddle Leg, Adjustable Fork (PAKMS03)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb. (SLNM15-63-FF)
- VESTIL MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K (VHPS-NM-1000-AA)
- Irp Lifting Trucks