Shop All Stackers
Irp
3251100 Black Case Stacker I, 4PK
Mfr # 4653251100
Zoro # G511787299
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Stack cases of soda beer and other beverages with ease using this IRP 3251100 black Case Stacker I. With its durable frame this stacker raises the product from the floor to reduce the risk of damage. With your cases raised you no longer have to worry about your drinks getting kicked or scuffed by customers or their carts! It also protects the packaging from water damage that can occur if there is a spill or even while mopping the floor.**It's capable of holding 10 12 packs or 5 24 packs of beer or soda. The stacker can be configured with other case stackers to make a custom display in nearly any location! Use it in your grocery store convenience store or beer shop. This item's exterior features a sleek black color to catch your customers' attention and the solid color design is ideal for venues or stores that frequently change the beverages they are displaying or even where they are using it.**Overall Dimensions:*Width: 16 1/2''*Depth: 11 1/2''*Height: 4 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/32 in., 500 ft, 7 x 7, Orange Vinyl (33RG48)
- WERNER 20 ft Fiberglass Extension Ladder, 300 lb Load Capacity (D8220-2EQ)
- ZORO SELECT High Profile Machine Guard (2WJJ3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- PAKE HANDLING TOOLS Manual Stacker, 2200 lb. Cap, 63" Lift Height, Fixed Leg, Adjustable Fork (PAKMS02)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- EKKO Full Electric Walkie Straddle Stacker, 4 (EB18E)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 58" (S-118-AA)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 126" - CAP: 2200 LBS (PSE22LSL-126)
- GLOBAL EQUIPMENT Manual Lift Stacker, 47" Lift, 880 Lb. Capacity (SCGL5002)
- VESTIL Manual Stacker Adj. Legs/Forks 2.2K (VHPS-2200-AA)
- Irp Stackers