Shop All Toilet Paper Dispensers & Holders
Ironwerks Designs
Matte Black Iron Toilet Paper Holder
Mfr # IWD-TPHolder
Zoro # G105968028
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Iron
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # IWD-TPHolder
- Zoro # G105968028
- UPC # 324090510752
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 4.56 in |
Dispenser Depth | 2.78 in |
Dispenser Width | 7.26 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Iron |
Color | Black |
Finish | Matte Black |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO 1600 ml Liquid Lotion Hand Soap Refill Cartridge, 4 PK (402364)
- SUN JOE Universal Replacement Paper Filter Bag for SWD16000 Wet / Dry Vacuum and Others | 10 Pack (SWD-16GB-10PK)
- SMELLS BE GONE Deodorizer 12 Oz Smells (00112)
- LEAKTITE Red 10 qt Bucket (10Q12RED012)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- IRONWERKS DESIGNS Matte Black Brass Toilet Paper Holder (IW-TP1001)
- IRONWERKS DESIGNS Electroplated Toilet Paper Holder (toilet_paper)
- SAN JAMAR Dispenser, Toilet Tissue, Dbl For - Part# Sjr3600Tbk (SJR3600TBK)
- MOEN Mikah Paper Holder in Brushed Nickel (Y0708BN)
- DELTA Delta Vero Tissue Holder (77750)
- SAN JAMAR Twin 9" Jbt, 3.25 Core Black Stainless (R4070BKSS)
- Ironwerks Designs Toilet Paper Dispensers & Holders