Shop All Brass Pipe Fittings
Ironwerks Designs
Brass 10 PK
Mfr # BFC.3-4.10
Zoro # G905968174
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Brass
- Width 6
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwerks Designs
- MFR # BFC.3-4.10
- Zoro # G905968174
- UPC # 324090502221
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Width | 6 |
Length | 6 |
Details
Pipe Fitting Material | Brass |
Color | Brass |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 172654BL (172654BL)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010BG-KPW100BG)
- IRONWERKS DESIGNS Brass 2 PK (BFC.1-4.2)
- IRONWERKS DESIGNS Brass 10 PK (BFC.1-2.10)
- IRONWERKS DESIGNS 3/8" Brass Valve Cap, 2PK (BFC.3-8.2)
- IRONWERKS DESIGNS Brass 5 PK (BFC.3-8.5)
- IRONWERKS DESIGNS Brass 2 PK (BFC.5-16.2)
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- Ironwerks Designs Brass Pipe Fittings