Shop All Door Pulls
Ironwerks Designs
6" Black/Grey Industrial Vintage Pipe Door And Drawer Handle
Mfr # 6INCH-BDOR-FBM
Zoro # G305968132
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Length 3
- Width 3
- Depth 3
- Color Black/Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # 6INCH-BDOR-FBM
- Zoro # G305968132
- UPC # 324090510691
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 3 |
Width | 3 |
Depth | 3 |
Height (In.) | 6 |
Details
Material | Cast Iron |
Color | Black/Grey |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tie Bar Guide (39-577)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- XHORSE Xhorse: 4-Button Universal Super Remote Key for VVDI Key Tool (XHS-XEFO01EN)
- CROWN 1-1/4" Square Cabinet Knob Satin Nickel Finish (CHK81091SN)
- PRIME-LINE Slid Scr DR LatchPull (A 142)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Alum., Polished (KG61)
- TESTRITE INSTRUMENT CO Global Industrial„¢ Hand Free Door Opener, Foot Operated - 2 Openers (TT-1933)
- AMEROCK Allison Value Hardware 3 in. Pull - Oil-Rubbed Bronze (BP55222ORB)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- TRIMCO Screw Mount Cylinder Pull No Cutout Satin Stainless Steel 2"x3-3/4" (1822-1.630)
- HAGER Oil Rubbed Bronze Pull 16N10B (068253)
- Ironwerks Designs Door Accessories