Shop All Door Pulls
Ironwerks Designs
6" Black/Grey Industrial Vintage Pipe Door And Drawer Handle, 2PK
Mfr # 6INCH-2PK-BDOR
Zoro # G905968075
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Length 3
- Width 3
- Depth 3
- Color Black/Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # 6INCH-2PK-BDOR
- Zoro # G905968075
- UPC # 324090510721
- Country of Origin China
- Category Door Pulls
Dimensions
Length | 3 |
Width | 3 |
Depth | 3 |
Height (In.) | 6 |
Details
Material | Cast Iron |
Color | Black/Grey |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- LCN Arm Screw, Silver, Aluminum, 3/8 in. L (4040SE-83H AL)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 JAZ 619)
- SPD Welded Blade End Gas Spring (GSWB2286134)
- IRONWERKS DESIGNS 6" Black/Grey Industrial Vintage Pipe Door And Drawer Handle (6INCH-BDOR-FBM)
- HONCOMPANY HON, ARMLESS FOOT PULL, 5 X 3.75 X 1.5, BLACK, 5PK (FTPULL5P6P)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- IVES Hands Free Hospital Pull (8121-5 US26D)
- SEA-DOG Sea-Dog 227322-1 Flush Pull - Gray (227322-1)
- TRIMCO Offset Pull E Mount DB PC10" CTC 1" Diameter 90 Degree (1191E-3-4.613)
- BRINKS COMMERCIAL Brinks 12 in. L Satin Silver Stainless Steel Door Pull (BC40095)
- Ironwerks Designs Door Surface Protection