Shop All Closet Rods & Rod Sockets
Ironwerks Designs
24" x 12" Closet Rod
Mfr # GarmRack24-FBM
Zoro # G605968368
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Material Iron
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # GarmRack24-FBM
- Zoro # G605968368
- UPC # 643907869235
- Country of Origin China
- Category Closet Rods & Rod Sockets
Dimensions
Width | 13 |
Details
Material | Iron |
Color | Black |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO 275 Gal Rebottled Food Grade IBC (TANK7199)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- LITTLE GIANT Welded Workbench, 24"X48" Top, 2 Lower Half-Depth Shelves (WST3-2448-36)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack60)
- IRONWERKS DESIGNS 30" x 12" Closet Rod (GarmRack30)
- IRONWERKS DESIGNS 36" x 12" Closet Rod (GarmRack36)
- CLOSETMAID WHT Super Rod Support (562900)
- CLOSETMAID White Shelf And Rod Wire Closet Shelf (134100)
- KNAPE & VOGT Closet-Pro 72 in. L X 1-5/16 in. D Wood Closet Rod (0015-6OK)
- ORGANIZED LIVING FreedomRail 6 Ft. x 1 In. Closet Rod, Chrome (7913157234)
- Ironwerks Designs Closet Rods & Rod Sockets