Shop All Bath Towel Bars and Hooks
Ironwerks Designs
20" Black Towel Holder
Mfr # TOWEL-20
Zoro # G305968156
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18
- Width 18
- Color Black
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # TOWEL-20
- Zoro # G305968156
- UPC # 324090510363
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 18 |
Width | 18 |
Height | 4 |
Details
Color | Black |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet, Side Handle Service Sink M, 1 (Z841M1-RC)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0056)
- GOODMAN B1370159 Air Pressure Switch, (B1370159)
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3" O.D., 21 in H (EV961227-75)
- KOHLER Draft 18" Towel Bar Frame (22561-CP)
- PFISTER Pfister Contempra 24" Towel Bar Brushed Nickel (BTB-NC2K)
- DELTA Delta Vero Double Robe Hook (77736)
- KOHLER Honesty 12" Towel Bar (26635-BN)
- KIBI Cube Bathroom Towel & Robe Hook (KBA1501MB)
- SURE-LOC HARDWARE Sure-Loc Hardware Sierra Series Bath Set, Single Post, Satin Nickel (SA-SET-PH1 15)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- Ironwerks Designs Bath Towel Bars and Hooks