Shop All Water Connectors
Ironwerks Designs
1/4" OD x 1/4" OD x 24" Stainless Steel Ice Maker Connector, 5PK
Mfr # ICE1002-5PK
Zoro # G105968035
product price: $33.35
/pk 5, $6.67/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Overall Height 4
- Overall Width 8
- Length (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # ICE1002-5PK
- Zoro # G105968035
- UPC # 324090510967
- Country of Origin China
- Category Water Connectors
Dimensions
Overall Height | 4 |
Overall Width | 8 |
Length (In.) | 8 |
Details
Material of Construction | Stainless Steel |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN AquaVantage Diaphragm Assembly (P6000-E15A)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1 in x 1 1/4 in Pipe Size (436132)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (88B2A1M1K1-200)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- LARSEN SUPPLY CO 1/2X1/2X20Polyconnector (10-2421)
- PLUMB PAK Supply Tube 1/2 X1/2 Fip 20In (PP23848)
- AMERICAN IMAGINATIONS 48 in. Chrome Unique Stainless Steel Washing Machine Supply Hose (AI-37898)
- JONES STEPHENS 3/4" x 3/4" FIP x 24" PlumBite Push On Water Heater Connector (C77479LF)
- LARSEN SUPPLY CO 1/2X1/2X12 Ss Connector (10-0413)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- Ironwerks Designs Water Connectors