Shop All Compression Tube Fittings
Ironwerks Designs
1/2" OD Compression Brass Hose Fitting, 2PK
Mfr # BCU.1-2.2
Zoro # G705968039
product price: $9.15
/pk 2, $4.58/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Brass
- Color/Finish Brass
- Length 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwerks Designs
- MFR # BCU.1-2.2
- Zoro # G705968039
- UPC # 324090502054
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Length | 4 |
Details
Basic Fitting Material | Brass |
Color/Finish | Brass |
Description
Complete Any DIY Project Like a Pro and Showcase Your Creativity with the Best Shelving Accessories by Ironwerks Designs. Whether you are planning your next DIY home-shelving project, designing stylish furniture, or need to secure your home plumbing pipework from leaks, these Ironwerks Designs elbow-fitting pipes are just what you need to complete your project like a true professional. Made of malleable, threaded, unfinished cast iron for premium durability and strength that will stand the test of time. Perfect for a variety of styles including Industrial, steampunk lighting, French country farmhouse, retro, vintage, and more. This kit includes everything you need to make your customized table. Just choose any type of wood top. Reclaimed, custom-made, oak, walnut, butcher block or anything else that suits your needs. This is suitable for most home improvement projects. We can help you build tables, chairs, shelves, lighting fixtures, and custom furniture or artwork!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- ANVIL 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (0310030002)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/4 In., FNPT (504 1/4)
- ANVIL 2" NPT Galvanized Street Tee (0311064208)
- IRONWERKS DESIGNS 1/4" OD Compression Brass Hose Fitting, 10PK (BCU.1-4.10)
- IRONWERKS DESIGNS 3/8" OD Compression Brass Hose Fitting, 2PK (BCU.3-8.2)
- IRONWERKS DESIGNS 1/8" OD Compression Brass Hose Fitting, 10PK (BCU.1-8.10)
- IRONWERKS DESIGNS 3/16" OD Compression Brass Hose Fitting, 10PK (BCU.3-16.10)
- IRONWERKS DESIGNS 3/16" OD Compression Brass Hose Fitting, 25PK (BCU.3-16.25)
- IRONWERKS DESIGNS 1/4" OD Compression Brass Hose Fitting, 2PK (BCU.1-4.2)
- PARKER 3/8" Compression Brass Nut 10PK (61VL-6)
- Ironwerks Designs Compression Tube Fittings