Shop All High Visibility Vests
Ironwear
Standard Polyester Safety Vest w/ Hook & Loop Closure
Mfr # 1260
Zoro # G306198552
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwear
- MFR # 1260
- Zoro # G306198552
- UPC # 607659126008
- Country of Origin China
- Category High Visibility Vests
Description
The Ironwear 1260 safety vest is designed to visually indicate when a worker is present in settings with low risk of impact. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts. This one-size-fits-all vest can also fit easily over standard work gear, with a hook and loop front closure and elastic side straps providing improved flexibility.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild detergent, then leave to air dry. You may also machine dry, so long as no heat is used. For heavy soiling, gently spot clean with a mild detergent. Do NOT use heat to dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest or dim the coloring below safe standards.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild detergent, then leave to air dry. You may also machine dry, so long as no heat is used. For heavy soiling, gently spot clean with a mild detergent. Do NOT use heat to dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- RED KAP Unisex White Polyester Coat size L (KS64WH RG L)
- SAFE HANDLER Child Reflective Safety Vest, X-large, Yellow(10-Pack) (BLSH-ES-XL-SV1Y-10)
- NMC Authorized Personnel Only Sign, M38PB (M38PB)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/2X-Large) (1257FR-LZ-RD-2XL)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Radio Clips (Lime/Medium) (1267FR-L-RD-MD)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/X-Large) (1294-LZ-XL)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Orange/X-Large) (1277FR-OZ-RD-XL)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/X-Large) (1257FR-LZ-RD-XL)
- GAME WORKWEAR The Workzone Vest, Pink, Size Large/XL (I-35E)
- Ironwear High Visibility Clothing