Shop All High Visibility Vests
Ironwear
Standard Polyester Safety Vest w/ 1" Reflective Tape (Red/2X-Large)
Mfr # 1218-R-2XL
Zoro # G606198368
Sold in multiples of 20 for $115.80
$115.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwear
- MFR # 1218-R-2XL
- Zoro # G606198368
- UPC # 607659121850
- Country of Origin China
- Category High Visibility Vests
Description
The Ironwear 1218 safety vest is designed to visually indicate when a worker is present in settings with low risk of impact. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts, with 1 in vertical reflective tape on each side of the back and torso for improved visibility. This one-size-fits-all vest can also fit easily over standard work gear, while the hook and loop front closure allows for better flexibility and easy on and off.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild soap, then leave to air dry. For heavy soiling, gently spot clean with a mild detergent. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild soap, then leave to air dry. For heavy soiling, gently spot clean with a mild detergent. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (23456)
- CONDOR Back Stp Vest, Unrated White, Univ (53YL97)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- IRONWEAR Black Bottom Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1244-BKZ-RD-2XL)
- IRONWEAR Flame-Resistant Safety Vest Class 3 w/ Zipper & Radio Tabs (Lime/Small) (1258FR-LZ-RD-SM)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Orange/Large) (1284-OZ-RD-LG)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Orange/2X-Large) (1293-OZ-2XL)
- IRONWEAR Standard Polyester Mesh Safety Vest w/ Zipper & Radio Clips (Red/Large) (1287-RZ-RD-LG)
- IRONWEAR Black Bottom Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Large) (1244-BKZ-RD-LG)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, L/XL (8251HDZBK)
- Ironwear Workwear and Protective Clothing