Shop All High Visibility Vests
Ironwear
Standard Polyester Safety Vest w/ 1" Reflective Tape
Mfr # 1216
Zoro # G206198188
product price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwear
- MFR # 1216
- Zoro # G206198188
- UPC # 607659121607
- Country of Origin China
- Category High Visibility Vests
Description
The Ironwear 1216 safety vest is designed to visually indicate when a worker is present in settings with low risk of impact. The 100% polyester mesh material is lightweight, breathable and comfortable to wear through long work shifts, with 1 in vertical reflective tape on each side of the back and torso for improved visibility. This one-size-fits-all vest can also fit easily over standard work gear, while the hook and loop front closure allows for better flexibility and easy on and off.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply machine wash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Tape Cassette, 14.3 mm Max. Wire Diameter (HSe661E)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL (BB800FO (XL))
- MACURCO Gas Detector, H2S, 0 to 50 ppm (TX-6-HS)
- KINCO Kinco Grain Cowhide Driver Gloves (98-XL)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Lime/Large) (1293-LZ-LG)
- IRONWEAR Flame-Resistant Safety Vest Class 2 w/ Zipper & Radio Tabs (Lime/X-Large) (1257FR-LZ-RD-XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/2X-Large) (1284-PRZ-RD-2XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/2X-Large) (1284-RZ-RD-2XL)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/2X-Large) (1292-L-2XL)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Green/Large) (1284-GZ-RD-LG)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F50)
- Ironwear High Visibility Clothing