Ironwear

Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity


product price: $44.79
/ea
Sold in multiples of 2 for $89.58

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ironwear
  • MFR # 2125-SM-MD
  • Zoro # G806136399
  • UPC #
    607659212510
  • Country of Origin China
  • Category Harnesses

Description

Featuring durable polyester webbing and a mating buckle front closure with 3 steel D-rings at the back and sides, the Ironwear 2125 full-body harness is ideal for standard fall arrest systems. Adjustment points are built into the shoulder, chest and leg straps that allow any user to adjust the fit to the desired comfort level, while grommets are added to the leg straps for improved support. Altogether, this harness meets ANSI Z359.11 and supports a weight capacity of up to 310 lbs.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.