Shop All Harnesses
Ironwear
Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity
Mfr # 2125-LG-XL
Zoro # G806136306
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Featuring durable polyester webbing and a mating buckle front closure with 3 steel D-rings at the back and sides, the Ironwear 2125 full-body harness is ideal for standard fall arrest systems. Adjustment points are built into the shoulder, chest and leg straps that allow any user to adjust the fit to the desired comfort level, while grommets are added to the leg straps for improved support. Altogether, this harness meets ANSI Z359.11 and supports a weight capacity of up to 310 lbs.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Two-Tone Ves (8229Z)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- ZORO SELECT Texas Flagging Tape, Grn, 300ft x 1-3/16In (TXG-200)
- MAGID MultiMaster Fine Sand Finish PVC Gloves, 12PK (T3082R)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-2XL-3XL)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-LG-XL)
- IRONWEAR Full Body Harness with SRL independent web connector | Adjustable Grommets and 3 D-Rings (2126-2XL-3XL)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- IRONWEAR Full Body Harness W/ Shoulder Pads, Hvy Dty Tool & Back Support Belt | 420 Lb Capacity (2160-LG-XL)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- Ironwear Harnesses