Shop All Carabiners
Ironwear
Self-Locking Steel Alloy Tower Hook w/ 1.97” Gate Opening
Mfr # 2820
Zoro # G106136419
Sold in multiples of 10 for $329.90
$329.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwear
- MFR # 2820
- Zoro # G106136419
- UPC # 607659282001
- Country of Origin India
- Category Carabiners
Description
The Ironwear 2820 tower hook provides superior strength and versatility over standard hooks. With a large gate opening of 1.97”, this hook allows for connection to a wider variety of anchorage points, making it ideal for use with thicker beams such as scaffolding and pipes. The turn-locking mechanism at the opening automatically locks when released, while the steel alloy construction provides a gate strength of 3,600 lbs and a minimum breaking strength of 9,000 lbs, meeting ANSI Z359.12.
Designed specifically for industrial use, this hook can be adapted for various purposes in a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and mild soap, then rinse with a damp cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Designed specifically for industrial use, this hook can be adapted for various purposes in a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, wipe with warm water and mild soap, then rinse with a damp cloth and leave to air dry. Avoid submerging or soaking in water or solution. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Using methods or products others than those recommended above may compromise the quality of the materials, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Green Laser Enhancement Glasses (27-GLASSES-G)
- ENDURA Gloves, White, L Glove Size, PR (365DLX2L)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- LYLE Compact Car Parking Sign, 18" x 12, T1-5296-EG_12x18 (T1-5296-EG_12x18)
- IRONWEAR Alloy Steel Dual SRL Connector Carabiner w/ HDPE Separator (2805)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- HONEYWELL MILLER Miller® Steel Twist-Lock Carabiner, (17D-1/)
- KONG USA Carabiner, Screw-Lock, 110mm Length, Aluminum Alloy, Black (733FCP4A1KK)
- MSA SAFETY Carabiner (10040010)
- SMC Steel Locking Carabiner Extra Large (NFPA20003)
- VEGA Torx Carabiner Set, 10 pc, 4 in Length, S2 Steel (150TCS10)
- Ironwear Carabiners