Shop All High Visibility Vests
Ironwear
Safety Vest w/ Chevron Tape & Wraparound Hook & Loop Closure (Medium-X-Large)
Mfr # 1235-MD-XL
Zoro # G106198585
product price: $12.15
/ea
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwear
- MFR # 1235-MD-XL
- Zoro # G106198585
- UPC # 607659123502
- Country of Origin China
- Category High Visibility Vests
Description
The Ironwear 1235 safety vest features hi-vis trim, with 2 in reflective tape and a unique 1-3/8 in hi-vis chevron pattern on the back for high-visibility protection. This 100% polyester mesh vest also includes an adjustable, wraparound hook and loop closure that can be easily modified for the best fit, as well as a hook and loop front closure for easy on and off.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
This safety vest is ideal to boost visibility during any daytime occupations performed outdoors and away from fast-moving vehicles – from delivery work, parking safety jobs and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- 3M PROTECTA Full Body Harness for Hot Work, XL, Kevlar(R)/Nomex(R) (1191380)
- STRANCO Vehicle Placard, Blank (DOTP-BMAG)
- KISHIGO L-XL, Orange, Class E, Storm Stopper Pro Rainwear Pant (RWP101-L-XL)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/2X-Large) (1287BRK-L-2XL)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/4X-Large) (1278FR-LZ-RD-4XL)
- IRONWEAR Safety Vest Class 2 w/ Zipper, Radio Tabs & Pocket Grommets (Lime/2X-Large) (1245-LZ-RD-5-2XL)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Medium) (1287BRK-L-M)
- IRONWEAR Black Bottom Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/2X-Large) (1244-BKZ-RD-2XL)
- IRONWEAR Standard Polyester Safety Vest w/ 1" Reflective Tape (1216)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-5X)
- Ironwear High Visibility Vests