Ironwear

Safety Vest Class 3 w/ Radio Clips & ID Holder (Lime/Large)


product price: $29.95
/ea
Sold in multiples of 5 for $149.75

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Ironwear 1280 safety vest combines high performance and high visibility for optimal workplace safety. This Type R vest features a secure snap button front closure, with 100% polyester mesh fabric, framed by black trim, that is both comfortable and durable. The 2 in silver reflective tape wraps around the arms and torso and over the shoulders for protection meeting ANSI/ISEA 107 Class 3 standards. Features such as the grommeted collar, radio clip holders, clear ID badge holder and 12 total pockets (including an open left chest pocket, hook and loop right chest pocket, back passthrough pocket, inner chest pocket, 2 waist pockets with hook and loop flaps, 2 inner waist pockets and 4 pen pockets) all help contribute to a superior work performance.
This safety vest is ideal to improve worker visibility in all but the most demanding applications – from construction, high-volume traffic safety, land surveying and off-road assistance to jogging, cycling, walking or fishing.
To clean, simply handwash in warm water and mild detergent, then leave to air dry. For heavy soiling, gently spot clean with a mild soap. Do NOT machine dry. Do NOT use sanitizers or aggressive cleaning solutions such as bleach or acetone. Employing cleaning methods other than those outlined above may shrink the vest, ruin the reflective tape or dim the coloring below safe standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.