Shop All Hard Hats
Ironwear
Raptor Type II Vented Safety Helmet
Mfr # 3976-T
Zoro # G506136385
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Tan |
Description
Ironwear 3976 is a type II Vented Safety Helmet designed to protect you against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1 2014. Featuring adjustable chin strap and a ratchet closure with a 4 point suspension and made from Polycarbonate and acrylonitrile butadiene styrene.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Tempest Pant, Full Zip, Black, M (838PZ-M)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 11, 1 Pair (75126/11)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12521)
- ZING Portable LockoutKit, ElectricalLockout, 35 (7134)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-B)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Gloss Brown Graphite (3970-BR-CFSP)
- IRONWEAR Cap Style Hard Hat Blue (3961-B)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Blue (3970-B)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Lime (3970-L)
- IRONWEAR Cap Style Hard Hat Purple (3961-PR)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Green (10215840)
- Ironwear Head Protection