Shop All Hard Hats
Ironwear
Raptor Type II Non-Vented Safety Helmet
Mfr # 3975-O
Zoro # G906136329
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Orange |
Description
Ironwear 3975 is a type II Safety Helmet designed to protect you against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1 2014. Featuring adjustable chin strap and a ratchet closure with a 4 point suspension and made from Polycarbonate and acrylonitrile butadiene styrene.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- 3M Alcoholfree Respirator Cleaning Wipes, 100PK (50051131070658)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags, 3PK (5S-RDTAG-STN-3PACK)
- ERB SAFETY Samson Back Support, Black, LG, 38"-42" (12309)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Matte Black Graphite (3970-BL-CFMP)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-L)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-P)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-Y)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-PR)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- Ironwear Hard Hats