Shop All Hard Hats
Ironwear
Raptor Type II Non-Vented Safety Helmet
Mfr # 3975-LBU
Zoro # G106136341
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Light Blue |
Description
Ironwear 3975 is a type II Safety Helmet designed to protect you against a blow to the top & sides of head, meeting ANSI / ISEA Z89.1 2014. Featuring adjustable chin strap and a ratchet closure with a 4 point suspension and made from Polycarbonate and acrylonitrile butadiene styrene.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-QC/S/MBL)
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: M (RWG4020M)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 11 (XAN1P/9180AP131-11)
- IRONWEAR Cap Style Hard Hat Pink (3961-P)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-BL)
- IRONWEAR Cap Style Hard Hat Blue (3961-B)
- IRONWEAR Cap Style Hard Hat Purple (3961-PR)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-B)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Navy (3970-N)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Full Brim, Class E, 4pt, White (G60200)
- Ironwear Hard Hats