Shop All Coated Gloves
Ironwear
Gloves, Foam Nitrile, Black Coating, XL, PR
Mfr # 4930-04-XL
Zoro # G7296416
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- Glove Construction Seamless Knit
- Glove Materials Polyester/Stainless Steel
- Base Coating Material Foam Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwear
- MFR # 4930-04-XL
- Zoro # G7296416
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Solidifier, 16 oz., PK15 (2043M)
- AMMEX Gloveworks Hd Orange Nitrile Gloves XL, G (AMXGWON48100)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, White/Black (HDF50C-19WC)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BK22YP)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-MD)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-2XL)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 43YT08, PR (341S-06-V)
- DEXTERITY Work Gloves, Nitrile, S, Black/Gray, PR, PK12 (S15NAPN-7)
- HONEYWELL NORTH Nitrile Coated Gloves, Full Coverage, Black/Green, 2XL, PR (NF35F/11XXL)
- Ironwear Coated Gloves