Shop All Coated Gloves
Ironwear
Gloves, Foam Nitrile, Black Coating, S, PR
Mfr # 4930-01-SM
Zoro # G7296373
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- Glove Construction Seamless Knit
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ironwear
- MFR # 4930-01-SM
- Zoro # G7296373
- Country of Origin China
- Category Coated Gloves
Details
Item | Coated Gloves |
Silicone-Free | No |
Glove Construction | Seamless Knit |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XXL 90/BX (LGBL-XXL)
- RED KAP Unisex White Lab Coat 80/20 Poplin (KP72WH RG S)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-2XL)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-LG)
- IRONWEAR 4860 Tear-resistant 15 ga Iron-Tek glove, Foam Nitrile Coating w/extended cuff, Reinforced Stitching (4860-MD)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, PR (2UUG9)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- Ironwear Gloves & Hand Protection