Shop All Harnesses
Ironwear
Full-Body Harness w/ 3 Steel D-Rings & Polyester Webbing
Mfr # 2100
Zoro # G006136403
product price: $30.69
/ea
Sold in multiples of 3 for $92.07
$92.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Ironwear 2100 full-body harness is the standard choice for reliable fall-arrest systems. Featuring durable polyester webbing, this harness has a reliable mating buckle front strap and 3 steel D-rings at the back and sides, all of which support up to a 310 lb capacity, meeting ANSI Z359.11. The one-size-fits-all design includes adjustment points at the shoulder, chest and leg straps, allowing any user to adjust the fit to the desired comfort level.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.
Designed specifically for industrial use, this harness can be adapted to a wide range of fall-arrest systems. It is not approved for use in any non-occupational applications.
To clean, use a sponge with a hard side and wash with warm water and mild soap, then rinse and leave to air dry. Remove any padding, if possible. Be sure to clean between any grommets and buckles. Avoid submerging the in water or cleaning solution by hanging the harness on or draping it over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use aggressive cleaning solutions such as bleach or acetone. Employing any methods other than those recommended above may compromise the quality of the harness, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Case Fixed 30 ft. Black/Yellow Belt (WMX160-YW-BYD-F-S-300)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (BHG2-05-XL)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-8-X)
- IRONWEAR Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread | 310 Lbs Capacity (2175FR-LG-XL)
- IRONWEAR Full Body Harness W/ Shoulder Pads, Hvy Dty Tool & Back Support Belt | 420 Lb Capacity (2160-LG-XL)
- IRONWEAR Full Body Harness with SRL independent web connector | Adjustable Grommets and 3 D-Rings (2126-2XL-3XL)
- IRONWEAR Standard Full Body Harness with 3-D Rings and 310 Lbs Capacity (2125-2XL-3XL)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-LG-XL)
- IRONWEAR Premium Full Body Harness with Quick Release Chest Connector | 420 Lbs Capacity and 4 D-Rings (2161-LG-XL)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- Ironwear Fall Protection