Shop All Hard Hats
Ironwear
Cap Style Hard Hat Orange
Mfr # 3961-O
Zoro # G406998137
product price: $12.15
/ea
Sold in multiples of 20 for $243.00
$243.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Orange |
Description
The Ironwear 3961 features 46 Suspension with ratchet closure and reverse donning Made of HDPE high density polyethylene and meets ANSI Z891 2014 type1 for class E G C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-100)
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- ERB SAFETY Safety Glasses, Clr Tmpls, In/Out, Anti-Fog, Indoor/Outdoor Mirror Anti-Fog, Scratch-Resistant (17060)
- HONEYWELL NORTH Honeywell North Nitri-Knit Shoulder-Length 22-mil Lined Nitrile Gloves (NK803ES/10)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-Y)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-L)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-S)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- IRONWEAR Raptor Type II Non-Vented Safety Helmet (3975-PR)
- IRONWEAR High Density Polyethylene Full Brim Hard Hat Blue (3970-B)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Red (P2AQSW15A000)
- Ironwear Head Protection