Shop All Lanyards and Lifelines
Ironwear
4’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks
Mfr # 2341
Zoro # G606136384
product price: $92.19
/ea
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ironwear
- MFR # 2341
- Zoro # G606136384
- UPC # 607659234109
- Country of Origin China
- Category Lanyards and Lifelines
Description
The Ironwear 2341 double leg lanyard provides lightweight energy absorption to safely reduce impacts caused by fall arrest. The internal shock absorber is sheathed by a durable polyester webbing and stretches up to 4’ in length for a maximum capacity of 310 lbs, meeting ANSI Z359.13. A steel snap hook is included in the middle, with pelican rebar hooks at the ends of each leg providing secure, flexible and balanced connection.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Designed specifically for industrial use, this lanyard can be adapted to a wide range of fall arrest systems to prevent workplace injury. It is not approved for use in any non-occupational applications.
To clean, hand wash with warm water and mild soap, then leave to air dry. Avoid submerging the hooks in water or cleaning solution by hanging the lanyard on or draping the lanyard over a sturdy base (so that it does not touch the ground) during cleaning. Do NOT machine wash or dry. Do NOT use cleaning solutions such as bleach. Employing any cleaning method other than the recommendations above may compromise the quality of the lanyard, resulting in performance below advertised standards.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Cap, FNH, 4-1/2 In (665-45245)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- SOTERIA GLOVE Leather Double Palm Safety Cuff Gloves, Size: XL, 12 Pairs/PK (1242/XL)
- IRONWEAR 4.5’-6’ Single Leg Internal Energy-Absorbing Lanyard w/ Snap Hooks (2320)
- IRONWEAR 6’ Single Leg External Energy-Absorbing Lanyard w/ Steel Snap Hooks (2310)
- IRONWEAR 6’ External Double Leg Energy-Absorbing Lanyard w/ Hooks & D-Rings (2350-SRH)
- IRONWEAR 50’ Class B Leading-Edge SRL w/ Steel Snap Hook (2450-SSH-LE)
- IRONWEAR 4.5’-6’ Internal Double Leg Energy-Absorbing Lanyard w/ 3 Hooks (2340)
- IRONWEAR 11’ Class B SRL w/ Steel Rebar Hook (2411-SRH)
- MSA SAFETY Horizontal Lifeline, 310 lb, 60 ft (10219292)
- Ironwear Lanyards and Lifelines